Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31-2P-PS6A
Zoro # G210987969
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 31
- System of Measurement Inch
- Tooth Style GT
- Overall Length 7 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-2P-PS6A
- Zoro # G210987969
- UPC # 00195057196537
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 7 in |
Shank Diameter | 0.5 in |
Shank Length | 1 in |
Outside Diameter | 0.757 in |
Usable Length | 8 in |
Pitch Diameter | 0.777 in |
Details
Number of Teeth | 31 |
System of Measurement | Inch |
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 31, Outside Diameter 0.757 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.777 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGO 14In 400Psi 050Psi Npt Pneumatic Regulator (1682YL)
- DIXON Wilkerson by Standard Airline Particulate Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig P (F28-04A)
- BESTORQ Aftermarket NEW IDEA 676262 Replacement Belt, B78 (B78)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts