Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30XL-PS8S
Zoro # G310987982
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch Diameter 1.91 in
- Usable Length 8 in
- Shank Length 3/4 in
- Material Steel
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30XL-PS8S
- Zoro # G310987982
- UPC # 00195057102132
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.91 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.89 in |
Overall Length | 8 3/4 in |
Details
Material | Steel |
Number of Teeth | 30 |
Pitch | 0.2 in |
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 30, Outside Diameter 1.89 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.91 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS SUR&R 3/8 - 3/8 in. 90° Degree Push Quick Connect Air Tool (KP125)
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- SKF SKF 6308RS, Single Row Ball Bearings (6308RS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts