Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30MP-PS6A
Zoro # G810988236
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Shank Length 3/4 in
- Overall Length 6 3/4 in
- Usable Length 6 in
- Pitch Diameter 0.764 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30MP-PS6A
- Zoro # G810988236
- UPC # 00195057099777
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Overall Length | 6 3/4 in |
Usable Length | 6 in |
Pitch Diameter | 0.764 in |
Outside Diameter | 0.744 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Material | Aluminum |
System of Measurement | Inch |
Tooth Style | MXL |
Number of Teeth | 30 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 30, Outside Diameter 0.744 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.764 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT B42 Outside45.0 Pitch43.8 (42W408)
- DAYTON B33 V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (1A099)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- BESTORQ Aftermarket replacement for 5023255 Simplicity ZT3000B2450 5900662 (Deck 50") belt, A153K (A153K)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts