Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30L-PS8S
Zoro # G410988230
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Pitch 0.375 in
- Material Steel
- Pitch Diameter 3.581 in
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30L-PS8S
- Zoro # G410988230
- UPC # 00195057103450
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Pitch Diameter | 3.581 in |
Outside Diameter | 3.551 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Shank Length | 1 in |
Details
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
Material | Steel |
Number of Teeth | 30 |
Tooth Style | L |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 30, Outside Diameter 3.551 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.581 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- SKF USA Ball Bearing 60x110x22mm 1.854 Lb (6212 2ZJEM)
- DAYTON Gearbelt, H, 66 Teeth, Length 33.0 In (1DHT2)
- ORS Ball Bearing, 35mm Bore, 72mm, Sealed (6207 2RS C3 G93)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulley Parts