Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30L-PS8A
Zoro # G310988354
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- System of Measurement Inch
- Tooth Style L
- Material Aluminum
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30L-PS8A
- Zoro # G310988354
- UPC # 00195057103153
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Outside Diameter | 3.551 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 3.581 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 30 |
System of Measurement | Inch |
Tooth Style | L |
Material | Aluminum |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 30, Outside Diameter 3.551 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.581 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- TITAN PRO Motor Run Capacitor, 2.5 MFD, 2-3/4 In. H (TOCF2.5)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulleys & Sheaves