Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30H-PS10S
Zoro # G310988439
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- System of Measurement Inch
- Outside Diameter 4.721 in
- Pitch Diameter 4.775 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30H-PS10S
- Zoro # G310988439
- UPC # 00195057104709
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Outside Diameter | 4.721 in |
Pitch Diameter | 4.775 in |
Shank Length | 1 in |
Usable Length | 10 in |
Overall Length | 11 in |
Details
System of Measurement | Inch |
Tooth Style | H |
Number of Teeth | 30 |
Item | Timing Pulley Bar Stock |
Material | Steel |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 30, Outside Diameter 4.721 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron, Outside-In (MF0062305)
- HHIP CCMT-21.51-HM Coated Carbide Insert (6003-5021)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulley Parts