Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30H-PS10A
Zoro # G210988515
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.721 in
- System of Measurement Inch
- Shank Diameter 1 in
- Number of Teeth 30
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30H-PS10A
- Zoro # G210988515
- UPC # 00195057104419
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.721 in |
Shank Diameter | 1 in |
Pitch Diameter | 4.775 in |
Usable Length | 10 in |
Overall Length | 11 in |
Shank Length | 1 in |
Details
System of Measurement | Inch |
Number of Teeth | 30 |
Tooth Style | H |
Material | Aluminum |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 30, Outside Diameter 4.721 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- DAYTON Motor, 3/4hp, D/D Blower (4M184BG)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- PIX Belt, AX Cogged, 1/2 x 72 in. OC (AX70)
- AAON PULLEY 1VP 44X113 (P34590)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts