Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30-8M-PS8S
Zoro # G410988155
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- System of Measurement Inch
- Shank Length 1 in
- Number of Teeth 30
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8M-PS8S
- Zoro # G410988155
- UPC # 00195057195240
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Pitch Diameter | 3.008 in |
Outside Diameter | 2.958 in |
Details
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 30 |
Tooth Style | HTD |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 30, Outside Diameter 2.958 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 3.008 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- DAYTON AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (3GWX6)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun (2446-20)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves