Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30-8M-PS10A
Zoro # G910987887
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Material Aluminum
- Pitch Diameter 3.008 in
- Shank Diameter 1 in
- Outside Diameter 2.958 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8M-PS10A
- Zoro # G910987887
- UPC # 00195057194946
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 3.008 in |
Shank Diameter | 1 in |
Outside Diameter | 2.958 in |
Usable Length | 10 in |
Overall Length | 11 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
System of Measurement | Inch |
Tooth Style | HTD |
Number of Teeth | 30 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 30, Outside Diameter 2.958 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 3.008 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- MITSUBOSHI 3/B180 183Inch Outside Length, 3 Ribs (3RB180)
- DAYTON AC Gearmotor, 2,410 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY5)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulleys & Sheaves