Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30-5M-PS8A
Zoro # G510987591
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Shank Diameter 0.5 in
- Material Aluminum
- Outside Diameter 1.835 in
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-5M-PS8A
- Zoro # G510987591
- UPC # 00195057193574
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.835 in |
Shank Length | 1 in |
Pitch Diameter | 1.88 in |
Usable Length | 8 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 30 |
Tooth Style | HTD |
Pitch | 5 mm |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 30, Outside Diameter 1.835 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.88 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.25 Rod Diameter, 3000 PSI, 400542 (400542)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SS-120-A)
- SKF Single Row Ball Bearings (6006 2RS1)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts