Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30-3M-PS7A
Zoro # G010987664
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shank Length 3/4 in
- System of Measurement Inch
- Outside Diameter 1.098 in
- Pitch Diameter 1.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-3M-PS7A
- Zoro # G010987664
- UPC # 00195057191785
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Outside Diameter | 1.098 in |
Pitch Diameter | 1.128 in |
Shank Diameter | 0.5 in |
Overall Length | 7 3/4 in |
Usable Length | 7 in |
Details
Material | Aluminum |
System of Measurement | Inch |
Pitch | 3 mm |
Number of Teeth | 30 |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 30, Outside Diameter 1.098 in, Overall Length 7 3/4 in, Pitch 3 mm, Pitch Diameter 1.128 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 16 mm, Metric, 3/8", NPT (9235-16-06)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- BANDO 925Vc3830 Variable Speed, 2430V364 (2430V364)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves