Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 30-2P-PS6A
Zoro # G610987958
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Outside Diameter 0.732 in
- System of Measurement Inch
- Pitch Diameter 0.752 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-2P-PS6A
- Zoro # G610987958
- UPC # 00195057196520
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Outside Diameter | 0.732 in |
Pitch Diameter | 0.752 in |
Overall Length | 7 in |
Shank Length | 1 in |
Usable Length | 8 in |
Details
System of Measurement | Inch |
Tooth Style | GT |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 30 |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 30, Outside Diameter 0.732 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.752 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (73312BN4UNJ0N0C111P3)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12F)
- CRAFTSMAN Push Button Coupler (Female) (CMXZTSG1086NB)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulley Parts