Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29XL-PS8S
Zoro # G110988035
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3/4 in
- Usable Length 8 in
- Shank Diameter 0.5 in
- Pitch Diameter 1.846 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29XL-PS8S
- Zoro # G110988035
- UPC # 00195057102125
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.846 in |
Outside Diameter | 1.826 in |
Overall Length | 8 3/4 in |
Details
Material | Steel |
Item | Timing Pulley Bar Stock |
Number of Teeth | 29 |
Pitch | 0.2 in |
Tooth Style | XL |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 29, Outside Diameter 1.826 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.846 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25175-0404 (G25175-0404)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- CLIMAX METAL PRODUCTS C-200-2H @ 90 Two-Hole Set Screw Collar (C-200-2H @ 90)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulleys & Sheaves