Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29XL-PS8A
Zoro # G110988004
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Number of Teeth 29
- Outside Diameter 1.826 in
- System of Measurement Inch
- Tooth Style XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29XL-PS8A
- Zoro # G110988004
- UPC # 00195057101715
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Outside Diameter | 1.826 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.846 in |
Details
Number of Teeth | 29 |
System of Measurement | Inch |
Tooth Style | XL |
Pitch | 0.2 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 29, Outside Diameter 1.826 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.846 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M30-375-5)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts