Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29MP-PS5A
Zoro # G410988209
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.718 in
- Usable Length 5 in
- Tooth Style MXL
- Overall Length 5 3/4 in
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29MP-PS5A
- Zoro # G410988209
- UPC # 00195057099760
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.718 in |
Usable Length | 5 in |
Overall Length | 5 3/4 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 0.738 in |
Details
Tooth Style | MXL |
Number of Teeth | 29 |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 29, Outside Diameter 0.718 in, Overall Length 5 3/4 in, Pitch 0.08 in, Pitch Diameter 0.738 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In (9069-0616)
- ZORO SELECT FHP Sheave, 2AK30-QT (2AK30)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts