Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29L-PS8S
Zoro # G010988227
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Usable Length 8 in
- Pitch Diameter 3.462 in
- Outside Diameter 3.432 in
- Number of Teeth 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29L-PS8S
- Zoro # G010988227
- UPC # 00195057103443
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 8 in |
Pitch Diameter | 3.462 in |
Outside Diameter | 3.432 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 29 |
Pitch | 0.375 in |
Material | Steel |
System of Measurement | Inch |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 29, Outside Diameter 3.432 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.462 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- FESTO Push-In L-Fitting NPQP-L-R18-Q8-FD-P10 (NPQP-L-R18-Q8-FD-P10)
- NITTO KOHKI Female Coupler, 20PF, 1/4 (20PF)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304 2NSE)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulleys & Sheaves