Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29L-PS8A
Zoro # G510988345
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shank Length 1 in
- Pitch Diameter 3.462 in
- Number of Teeth 29
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29L-PS8A
- Zoro # G510988345
- UPC # 00195057103146
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 3.462 in |
Shank Diameter | 1 in |
Outside Diameter | 3.432 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
Material | Aluminum |
Number of Teeth | 29 |
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 29, Outside Diameter 3.432 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.462 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-230/3)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-04FP-GAUGE PORT (GP6504-12-12-04FP)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulleys & Sheaves