Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29H-PS10S
Zoro # G810988496
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 29
- Shank Diameter 1 in
- Material Steel
- Shank Length 1 in
- Outside Diameter 4.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29H-PS10S
- Zoro # G810988496
- UPC # 00195057104693
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Shank Length | 1 in |
Outside Diameter | 4.563 in |
Pitch Diameter | 4.617 in |
Usable Length | 10 in |
Overall Length | 11 in |
Details
Number of Teeth | 29 |
Material | Steel |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
System of Measurement | Inch |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 29, Outside Diameter 4.563 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.617 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Return Line Manifold (RM10)
- U.S. MOTORS Motor (1917)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (2NKY4)
- D&D 76" Outside Length, 5/8" Top Width, 1 Ribs (5VX760)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulleys & Sheaves