Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29H-PS10A
Zoro # G310988514
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Aluminum
- Overall Length 11 in
- Pitch 0.5 in
- Usable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29H-PS10A
- Zoro # G310988514
- UPC # 00195057104402
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Usable Length | 10 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Outside Diameter | 4.563 in |
Pitch Diameter | 4.617 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.5 in |
Number of Teeth | 29 |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 29, Outside Diameter 4.563 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.617 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- MOLINE BEARING Pillow Block Brg, 3 in Bore, Ductile Iron (49342300)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulley Parts