Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29-5M-PS8A
Zoro # G010987558
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.817 in
- Overall Length 9 in
- Material Aluminum
- System of Measurement Inch
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-5M-PS8A
- Zoro # G010987558
- UPC # 00195057193567
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.817 in |
Overall Length | 9 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.772 in |
Shank Length | 1 in |
Usable Length | 8 in |
Details
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Pitch | 5 mm |
Number of Teeth | 29 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 29, Outside Diameter 1.772 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.817 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE CAMPBELL Silicone Release Spray, PK12 (610)
- TIMKEN TRB Metric Assembly <4 OD, 33207-90KA1 (33207-90KA1)
- BREEZE Hose Clamp, Liner, SAE 16,410SS, PK10 (9416H)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X3/4 (2AK41X3/4)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulleys & Sheaves