Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29-3M-PS6A
Zoro # G610987705
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 3/4 in
- Material Aluminum
- Pitch 3 mm
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-3M-PS6A
- Zoro # G610987705
- UPC # 00195057191778
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 6 in |
Pitch Diameter | 1.09 in |
Outside Diameter | 1.06 in |
Overall Length | 6 3/4 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Pitch | 3 mm |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Number of Teeth | 29 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 29, Outside Diameter 1.06 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 1.09 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Driven Reel Less Hose, 4" Hose Dia., 40 ft. Length (328-440)
- MRC Single Row Ball Bearing (202SFF)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts