Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 29-2P-PS5A
Zoro # G910988006
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style GT
- Shank Diameter 0.5 in
- Material Aluminum
- Shank Length 1 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29-2P-PS5A
- Zoro # G910988006
- UPC # 00195057196513
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Shank Length | 1 in |
Overall Length | 6 in |
Pitch Diameter | 0.727 in |
Usable Length | 8 in |
Outside Diameter | 0.707 in |
Details
Tooth Style | GT |
Material | Aluminum |
Pitch | 2 mm |
Number of Teeth | 29 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 29, Outside Diameter 0.707 in, Overall Length 6 in, Pitch 2 mm, Pitch Diameter 0.727 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX80 (BX80)
- DYNABRADE Front Ring (57055)
- DYNABRADE Extreme, Drop-in Motor, 3/16" Orbit, 5" (69480)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves