Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28XL-PS8S
Zoro # G710988015
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 1.763 in
- Number of Teeth 28
- System of Measurement Inch
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28XL-PS8S
- Zoro # G710988015
- UPC # 00195057102118
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.763 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.783 in |
Details
Material | Steel |
Number of Teeth | 28 |
System of Measurement | Inch |
Pitch | 0.2 in |
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 28, Outside Diameter 1.763 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.783 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2, 1/4 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2984)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6028)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulley Parts