Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28XL-PS8A
Zoro # G410987981
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.783 in
- Material Aluminum
- Pitch 0.2 in
- Usable Length 8 in
- Outside Diameter 1.763 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28XL-PS8A
- Zoro # G410987981
- UPC # 00195057101708
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.783 in |
Usable Length | 8 in |
Outside Diameter | 1.763 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Details
Material | Aluminum |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
Number of Teeth | 28 |
System of Measurement | Inch |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 28, Outside Diameter 1.763 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.783 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange40FL C61 SHIPPING PLATE (SP-40)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- CARLISLE BP78 Super Blue Ribbon V-Belt (BP78)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1145)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulley Parts