Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28MP-PS5A
Zoro # G910988242
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- Shank Diameter 0.5 in
- Pitch 0.08 in
- Overall Length 5 3/4 in
- Outside Diameter 0.693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28MP-PS5A
- Zoro # G910988242
- UPC # 00195057099753
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Overall Length | 5 3/4 in |
Outside Diameter | 0.693 in |
Shank Length | 3/4 in |
Usable Length | 5 in |
Pitch Diameter | 0.713 in |
Details
Tooth Style | MXL |
Pitch | 0.08 in |
System of Measurement | Inch |
Number of Teeth | 28 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 28, Outside Diameter 0.693 in, Overall Length 5 3/4 in, Pitch 0.08 in, Pitch Diameter 0.713 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- CHAMPION PNEUMATIC Intake Manifold, Lp (P09669C)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts