Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28L-PS8S
Zoro # G010988173
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style L
- Outside Diameter 3.312 in
- Usable Length 8 in
- Shank Diameter 1 in
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28L-PS8S
- Zoro # G010988173
- UPC # 00195057103436
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.312 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Pitch Diameter | 3.342 in |
Overall Length | 9 in |
Shank Length | 1 in |
Details
Tooth Style | L |
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
System of Measurement | Inch |
Material | Steel |
Number of Teeth | 28 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 28, Outside Diameter 3.312 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.342 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Inlet Block (8940163637)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- NOBLES/TENNANT CARBON BRUSH - 1 X 0.625 X 0.25 - FOR DRIVE MOTORS (222625)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulley Parts