Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28L-PS8A
Zoro # G110988370
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Pitch Diameter 3.342 in
- Shank Diameter 1 in
- Pitch 0.375 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28L-PS8A
- Zoro # G110988370
- UPC # 00195057103139
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 3.342 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Outside Diameter | 3.312 in |
Details
Pitch | 0.375 in |
Tooth Style | L |
Number of Teeth | 28 |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 28, Outside Diameter 3.312 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.342 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- BLAIR EQUIPMENT CO ARBOR 1/4" W/RETR PILOT (BL13216)
- COXREELS Hose Reel, 1/2 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-430)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves