Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28H-PS10S
Zoro # G410988513
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Material Steel
- Tooth Style H
- Shank Diameter 1 in
- Pitch Diameter 4.456 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28H-PS10S
- Zoro # G410988513
- UPC # 00195057104686
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Pitch Diameter | 4.456 in |
Shank Length | 1 in |
Usable Length | 10 in |
Overall Length | 11 in |
Outside Diameter | 4.402 in |
Details
Pitch | 0.5 in |
Material | Steel |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
Number of Teeth | 28 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 28, Outside Diameter 4.402 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- PENNZOIL Pnz Multi Siphon Pump (36677)
- AMFLO HOSE AIR 1/4""X50' RECOIL (450E-RET)
- ENERPAC Repair Kit (JTA176K)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts