Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28H-PS10A
Zoro # G310988453
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Shank Diameter 1 in
- Usable Length 10 in
- Pitch Diameter 4.456 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 28H-PS10A
- Zoro # G310988453
- UPC # 00195057104396
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 10 in |
Pitch Diameter | 4.456 in |
Outside Diameter | 4.402 in |
Overall Length | 11 in |
Shank Length | 1 in |
Details
Pitch | 0.5 in |
Material | Aluminum |
Tooth Style | H |
Number of Teeth | 28 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 28, Outside Diameter 4.402 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372400 / CHICAGO PNEUMATIC (B1SA0001206)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- DAYTON Gearbelt, XL, 95 Teeth, Length 19.0 In (1DHG2)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulley Parts