Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28-8M-PS10A
Zoro # G510987928
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Shank Length 1 in
- Material Aluminum
- Tooth Style HTD
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-8M-PS10A
- Zoro # G510987928
- UPC # 00195057194939
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 11 in |
Outside Diameter | 2.759 in |
Pitch Diameter | 2.807 in |
Usable Length | 10 in |
Details
Material | Aluminum |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Number of Teeth | 28 |
Pitch | 8 mm |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 28, Outside Diameter 2.759 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.807 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490 (3490)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- CHICAGO PNEUMATIC Sanding Pad, for CPT7200S and CPT7201P (8940158330)
- GATES Polyflex Belts, 11M1360 (11M1360)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulley Parts