Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28-3M-PS6A
Zoro # G610987699
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 3 mm
- Outside Diameter 1.023 in
- System of Measurement Inch
- Material Aluminum
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-3M-PS6A
- Zoro # G610987699
- UPC # 00195057191761
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 1.023 in |
Usable Length | 6 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Overall Length | 6 3/4 in |
Pitch Diameter | 1.053 in |
Details
Pitch | 3 mm |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 28 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 28, Outside Diameter 1.023 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 1.053 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- TB WOODS V-Belt Sheave, Classical, 10.5 dia. x 5C-E (1055C)
- GATES G60520-0604, Female JIC 37 Flare Swivel to Male Pipe NPTF (SAE to SAE) (G60520-0604)
- PIX Belt, A/4L, 1/2 x 58 in. OC (A56/4L580)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts