Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 28-2P-PS5A
Zoro # G410988094
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 2 mm
- Usable Length 8 in
- Pitch Diameter 0.702 in
- System of Measurement Inch
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-2P-PS5A
- Zoro # G410988094
- UPC # 00195057196506
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Pitch Diameter | 0.702 in |
Shank Diameter | 0.5 in |
Overall Length | 6 in |
Outside Diameter | 0.682 in |
Shank Length | 1 in |
Details
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 28 |
Material | Aluminum |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 28, Outside Diameter 0.682 in, Overall Length 6 in, Pitch 2 mm, Pitch Diameter 0.702 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-20-50-P-A-GF (DFM-20-50-P-A-GF)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THP-N-1100)
- DODGE TD-TDT-TXT5 INPUT SEAL 245203 (245203)
- WOLVERINE Flow Control, w/Relief, 3/8" FNPT, 0-8 gpm (WR-1937-8)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulley Parts