Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27XL-PS8S
Zoro # G310988002
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Outside Diameter 1.699 in
- Pitch 0.2 in
- Number of Teeth 27
- Pitch Diameter 1.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27XL-PS8S
- Zoro # G310988002
- UPC # 00195057102101
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.699 in |
Pitch Diameter | 1.719 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Details
Tooth Style | XL |
Pitch | 0.2 in |
Number of Teeth | 27 |
Item | Timing Pulley Bar Stock |
Material | Steel |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 27, Outside Diameter 1.699 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.719 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-04AS)
- FOSTER Plug, 210 Series, 1/4" 1/4"MPT (210-10)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulleys & Sheaves