Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27XL-PS8A
Zoro # G510987935
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 27
- Pitch Diameter 1.719 in
- System of Measurement Inch
- Outside Diameter 1.699 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27XL-PS8A
- Zoro # G510987935
- UPC # 00195057101692
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.719 in |
Outside Diameter | 1.699 in |
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Details
Number of Teeth | 27 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | XL |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 27, Outside Diameter 1.699 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.719 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Replacement Flat Idler Pulley - 2.25'' Flat Dia. - 3/8'' Bore - Steel (31225100)
- BESTORQ 4L280 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (4L280)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10FJ8)
- DAYTON DC Mtr, PM, TENV, 1/14 HP, 1750rpm, 12/24VDC (4Z144)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves