Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27MP-PS5A
Zoro # G510988239
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shank Length 3/4 in
- Shank Diameter 0.5 in
- Usable Length 5 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27MP-PS5A
- Zoro # G510988239
- UPC # 00195057099746
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 5 in |
Overall Length | 5 3/4 in |
Outside Diameter | 0.667 in |
Pitch Diameter | 0.687 in |
Details
Material | Aluminum |
System of Measurement | Inch |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Number of Teeth | 27 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 27, Outside Diameter 0.667 in, Overall Length 5 3/4 in, Pitch 0.08 in, Pitch Diameter 0.687 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- FESTO Swivel Flange SNCB-63 (SNCB-63)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 12.50" OD (5V1253)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulleys & Sheaves