Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27L-PS8S
Zoro # G610988191
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.224 in
- System of Measurement Inch
- Overall Length 9 in
- Shank Diameter 1 in
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 27L-PS8S
- Zoro # G610988191
- UPC # 00195057103429
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 3.224 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Usable Length | 8 in |
Outside Diameter | 3.194 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.375 in |
Number of Teeth | 27 |
Tooth Style | L |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 27, Outside Diameter 3.194 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.224 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 3226V663 (3226V663)
- ARO Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob (R37341-600)
- GATES 2540 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B97)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (12AT110CBPCN12H)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts