Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27L-PS8A
Zoro # G810988380
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Shank Diameter 1 in
- Outside Diameter 3.194 in
- System of Measurement Inch
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27L-PS8A
- Zoro # G810988380
- UPC # 00195057103122
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 1 in |
Outside Diameter | 3.194 in |
Usable Length | 8 in |
Pitch Diameter | 3.224 in |
Shank Length | 1 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Pitch | 0.375 in |
Number of Teeth | 27 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 27, Outside Diameter 3.194 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.224 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33C3 (23220EX1W33C3)
- INGERSOLL-RAND OEM Kit RSeries 4-11i Cmprssr/Coolnt Lub (47739371001)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SVHN4-2F)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts