Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27H-PS10S
Zoro # G410988506
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 27
- Pitch 0.5 in
- Usable Length 10 in
- Pitch Diameter 4.299 in
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27H-PS10S
- Zoro # G410988506
- UPC # 00195057104679
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Pitch Diameter | 4.299 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 11 in |
Outside Diameter | 4.245 in |
Details
Number of Teeth | 27 |
Pitch | 0.5 in |
Material | Steel |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 27, Outside Diameter 4.245 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.299 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End, 1/2" (GAM3)
- FESTO Solenoid Coil MSFW-110-50/60-OD (MSFW-110-50/60-OD)
- BESTORQ Micro V Belt, 14 in Pitch Length, 0.64 in Top Width, 1 Ribs (140J7)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Bushing (R370)
- AAON PULLEY BK 80 X 119 (P53180)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulley Parts