Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27H-PS10A
Zoro # G810988465
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 4.299 in
- Material Aluminum
- Number of Teeth 27
- Overall Length 11 in
- Outside Diameter 4.245 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27H-PS10A
- Zoro # G810988465
- UPC # 00195057104389
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 4.299 in |
Overall Length | 11 in |
Outside Diameter | 4.245 in |
Shank Length | 1 in |
Usable Length | 10 in |
Shank Diameter | 1 in |
Details
Material | Aluminum |
Number of Teeth | 27 |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 27, Outside Diameter 4.245 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.299 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z003)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2061-16-16S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4797-10B)
- DAYTON Motor Start Capacitor, 300-360 MFD, Round (6FLK5)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulleys & Sheaves