Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27-3M-PS6A
Zoro # G810987673
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Usable Length 6 in
- Shank Length 3/4 in
- Overall Length 6 3/4 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-3M-PS6A
- Zoro # G810987673
- UPC # 00195057191754
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 6 in |
Shank Length | 3/4 in |
Overall Length | 6 3/4 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.015 in |
Outside Diameter | 0.985 in |
Details
Material | Aluminum |
Tooth Style | HTD |
Number of Teeth | 27 |
System of Measurement | Inch |
Pitch | 3 mm |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 27, Outside Diameter 0.985 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 1.015 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" OD Steel Hose Clamps 35PK (70201)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S432 (S432)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RS JEM)
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulleys & Sheaves