Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 27-2P-PS5A
Zoro # G610988122
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Aluminum
- System of Measurement Inch
- Shank Length 1 in
- Outside Diameter 0.657 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-2P-PS5A
- Zoro # G610988122
- UPC # 00195057196490
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 6 in |
Shank Length | 1 in |
Outside Diameter | 0.657 in |
Usable Length | 8 in |
Pitch Diameter | 0.677 in |
Shank Diameter | 0.5 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 27 |
Tooth Style | GT |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 27, Outside Diameter 0.657 in, Overall Length 6 in, Pitch 2 mm, Pitch Diameter 0.677 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712170)
- X1 TOOLS 1 Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-1000x1)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts