Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26XL-PS8A
Zoro # G810988021
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.655 in
- Usable Length 8 in
- System of Measurement Inch
- Tooth Style XL
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26XL-PS8A
- Zoro # G810988021
- UPC # 00195057101685
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.655 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Outside Diameter | 1.635 in |
Details
System of Measurement | Inch |
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Material | Aluminum |
Number of Teeth | 26 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 26, Outside Diameter 1.635 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.655 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN554)
- MAIN FILTER Hydraulic Filter, replaces COMBILIFT CPHY0076, Return Line, 10 micron, Outside-In (MF0062314)
- ANTI-SEIZE TECHNOLOGY Alum Plate, Anti-Seize Compound/Lube, 2oz. (32002)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF207-23)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulleys & Sheaves