Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26MP-PS5A
Zoro # G710988145
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 5 in
- Pitch 0.08 in
- Tooth Style MXL
- Shank Diameter 0.5 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26MP-PS5A
- Zoro # G710988145
- UPC # 00195057099739
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 5 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.642 in |
Overall Length | 5 3/4 in |
Pitch Diameter | 0.662 in |
Shank Length | 3/4 in |
Details
Pitch | 0.08 in |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 26 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 26, Outside Diameter 0.642 in, Overall Length 5 3/4 in, Pitch 0.08 in, Pitch Diameter 0.662 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/8"-27 Thread (707001-0602)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- SKF SKF-6309, Single Row Ball Brgs, 6309 (6309)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulley Parts