Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26L-PS8S
Zoro # G410988162
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 26
- Shank Length 1 in
- Pitch 0.375 in
- Pitch Diameter 3.104 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26L-PS8S
- Zoro # G410988162
- UPC # 00195057103412
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 3.104 in |
Usable Length | 8 in |
Outside Diameter | 3.074 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Details
Number of Teeth | 26 |
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
System of Measurement | Inch |
Material | Steel |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 26, Outside Diameter 3.074 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- PIX Belt, A/4L, 1/2 x 94 in. OC (A92/4L940)
- 3M Front End Plate B0016, 1/pk (28172)
- BREEZE Clamp 3" - 5" Marine (620P72551)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts