Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26L-PS8A
Zoro # G510988369
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 3.074 in
- Number of Teeth 26
- Tooth Style L
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26L-PS8A
- Zoro # G510988369
- UPC # 00195057103115
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.074 in |
Usable Length | 8 in |
Pitch Diameter | 3.104 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Details
Material | Aluminum |
Number of Teeth | 26 |
Tooth Style | L |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 26, Outside Diameter 3.074 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMB075-0200CS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, LS15 (LS-15)
- BANJO 1" Barbed x 1-1/2" MNPT Adapter (HB150-100)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulley Parts