Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26H-PS10S
Zoro # G110988479
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 10 in
- Pitch Diameter 4.138 in
- Overall Length 11 in
- System of Measurement Inch
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26H-PS10S
- Zoro # G110988479
- UPC # 00195057104662
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Pitch Diameter | 4.138 in |
Overall Length | 11 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Outside Diameter | 4.084 in |
Details
System of Measurement | Inch |
Tooth Style | H |
Number of Teeth | 26 |
Pitch | 0.5 in |
Material | Steel |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 26, Outside Diameter 4.084 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 103" Outside Length, 1/2" Top Width, 1 Ribs (A101/4L1030)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 60 cfm (4ZL53)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4F)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Z Frame (048C17D2044)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves