Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26H-PS10A
Zoro # G610988429
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.084 in
- Pitch 0.5 in
- System of Measurement Inch
- Overall Length 11 in
- Number of Teeth 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26H-PS10A
- Zoro # G610988429
- UPC # 00195057104372
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.084 in |
Overall Length | 11 in |
Pitch Diameter | 4.138 in |
Shank Diameter | 1 in |
Usable Length | 10 in |
Shank Length | 1 in |
Details
Pitch | 0.5 in |
System of Measurement | Inch |
Number of Teeth | 26 |
Material | Aluminum |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 26, Outside Diameter 4.084 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 150L050 (150L050)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- PIX Poly Rib J Belt, 54 in. EL-6 Rib (540J6)
- SMC Dual Piston Cylinder, 25mmBore, 50mmStrke (CXSJM25-50)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulleys & Sheaves