Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26-8M-PS10S
Zoro # G410988186
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 26
- Outside Diameter 2.553 in
- System of Measurement Inch
- Tooth Style HTD
- Pitch Diameter 2.607 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-8M-PS10S
- Zoro # G410988186
- UPC # 00195057195226
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.553 in |
Pitch Diameter | 2.607 in |
Usable Length | 10 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Details
Number of Teeth | 26 |
System of Measurement | Inch |
Tooth Style | HTD |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 26, Outside Diameter 2.553 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.607 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC U Cup (Y741041)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9B, Bushed Bore (9B)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts