Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26-8M-PS10A
Zoro # G010987916
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 26
- Pitch 8 mm
- System of Measurement Inch
- Pitch Diameter 2.607 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-8M-PS10A
- Zoro # G010987916
- UPC # 00195057194922
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.607 in |
Shank Length | 1 in |
Outside Diameter | 2.553 in |
Overall Length | 11 in |
Usable Length | 10 in |
Shank Diameter | 1 in |
Details
Number of Teeth | 26 |
Pitch | 8 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 26, Outside Diameter 2.553 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.607 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Alloy Mandrel, 5/16" Size (63327)
- MILTON Automotive Blue Coupler/Plug Kit, 14 pcs. (S-314TKIT)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- TPI INDUSTRIAL Motor Replacement, 1/2HP, w/Control, HDH-JR (R1-MOT)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulley Parts