Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 26-5M-PS8A
Zoro # G110987564
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- System of Measurement Inch
- Shank Length 1 in
- Shank Diameter 0.5 in
- Outside Diameter 1.584 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-5M-PS8A
- Zoro # G110987564
- UPC # 00195057193536
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.584 in |
Pitch Diameter | 1.629 in |
Usable Length | 8 in |
Details
System of Measurement | Inch |
Number of Teeth | 26 |
Pitch | 5 mm |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 26, Outside Diameter 1.584 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.629 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (15C)
- BANDO 8M Ht Timing Belt, 3048-8M-30 (3048-8M-30)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3/4" L (EBCB121606)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.35 inch OD (5B70SF)
- AAON PULLEY BK105 X 100 (P08620)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves